Page 1 of 25

Next

Compare
7216 BECBM

COMPARE

7216 BECBM

Description
7216 BECBM ANG CONTACT BALL BRG ; 80MM BORE 140MM OD 26MM WD

SKF

Part # 7216 BECBM

BDI # 1418772

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 5.512
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Other Features: Normal Axial Internal Clearance
Global Part Number GPN: 257681
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 263.47 / each QTY
22216 EK/C4

COMPARE

22216 EK/C4

Description
22216 EK/C4 SPHR ROLLER BRG ; 80MM BORE 140MM OD 33MM WID

SKF

Part # 22216 EK/C4

BDI # 1265803

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 5.512
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 309.59 / each QTY
21316EJW33C3

COMPARE

21316EJW33C3

Description
21316EJW33C3 SPHERICAL RLR BRG ; 80MM OD 170MM OD 39MM WD OPEN

TIMKEN

Part # 21316EJW33C3

BDI # 20054376

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 6.693
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 404.28 / each QTY
7316 BECBY

COMPARE

7316 BECBY

Description
7316 BECBY ANG CONTACT BALL BRG ; 80MM BORE 170MM OD 39MM WD

SKF

Part # 7316 BECBY

BDI # 1265765

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 6.693
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Other Features: Normal Axial Internal Clearance
Global Part Number GPN: 257519
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 414.67 / each QTY
22316EJW33

COMPARE

22316EJW33

Description
22316EJW33 SPHERICAL RLR BRG ; NON-RETURNABLE 80MM ID 170MMOD 58MM W

TIMKEN

Part # 22316EJW33

BDI # 1424252

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 6.693
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 538.31 / each QTY