TB-612
Description
TB-612 THRUST WASHER BEARING ; 0.390"X.75"X1/32" PWDR MTL BRNZ
Part # 302403
BDI # 524662
Features
Profile:
Thrust Washer
Nominal Bore - Inch:
0.375
Nominal Outside Diameter - Inch:
0.75
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
0.75
Length Thru Bore - Millimeter:
0.8
Nominal Bore - Millimeter:
9.525
Other Features:
Self-Lubricating
Global Part Number GPN:
492025
TT-703
Description
TT-703 THRUST WASHER BEARING ; 3/8" BORE 3/4" OD 1/32" THK
Part # 102409
BDI # 1402940
Features
Profile:
Thrust Washer
Nominal Bore - Inch:
0.375
Nominal Outside Diameter - Inch:
0.75
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
0.75
Length Thru Bore - Millimeter:
0.8
Nominal Bore - Millimeter:
9.525
Other Features:
Self-Lubricating
Global Part Number GPN:
492097
202NPP12
Description
202NPP12 DEEP GROOVE BALL BEARING ; 10MM ID 57.15MM OD 15.1MM WD
Part # 202NPP12
BDI # 1311869
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15.113
Other Features:
Deep Groove | Radial | Light Duty | Non Removable Seal
Inch - Metric:
Inch
Outside Diameter - Inch:
2.25
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Extended Inner Ring
Snap Ring:
No
Features
Profile:
Thrust Washer
Nominal Bore - Inch:
0.375
Nominal Outside Diameter - Inch:
0.75
Inch - Metric:
Inch
Material:
Oilite
Outside Diameter - Inch:
0.75
Length Thru Bore - Millimeter:
0.8
Nominal Bore - Millimeter:
9.525
Length Thru Bore - Inch:
0.031
Outside Diameter - Millimeter:
19.05