Page 1 of 29

Next

Compare
VPB-216 AH

COMPARE

VPB-216 AH

Description
VPB-216 AH PILLOW BLOCK BEARING UNIT ; 1" BORE 1-7/16" BASE-CTR

BROWNING

Part # 764056

BDI # 318494

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 34.925
Other Features: Single Row | Air Handling
Global Part Number GPN: 19662
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 4.2
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 95.60 / each QTY
TUE920X 2 7/16

COMPARE

TUE920X 2 7/16

Description
TUE920X 2 7/16 TAKE-UP BEARING UNIT ; 2-7/16" BORE 1-1/16" SLOT WID

BROWNING

Part # 730045

BDI # 310666

Features

Inch - Metric: Inch
Slot to Slot Distance - Inch: 5.125
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Slot Width - Inch: 1.063

Slot to Slot Distance - Millimeter: 130.175
Other Features: Double Row | Double Collar | Single Lip Contact Seal | With Set Screw
Global Part Number GPN: 22903
Housing Style: Unit Only
Rolling Element: Tapered Roller Bearing

Price Inventory : In stock
$ 483.85 / each QTY
VPB-223 AH

COMPARE

VPB-223 AH

Description
VPB-223 AH PILLOW BLOCK BEARING UNIT ; 1-7/16" BORE 1-7/8" BASE-CTR

BROWNING

Part # 764058

BDI # 318506

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 42.88
Other Features: Single Row | Air Handling
Global Part Number GPN: 19672
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 5
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 118.45 / each QTY
VPB-239 AH

COMPARE

VPB-239 AH

Description
VPB-239 AH PILLOW BLOCK BEARING UNIT ; 2-7/16" BORE 2-3/4" BASE-CTR

BROWNING

Part # 764062

BDI # 318525

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 65.1
Other Features: Single Row | Air Handling
Global Part Number GPN: 19686
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 7.3
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 242.68 / each QTY
VF2S-224

COMPARE

VF2S-224

Description
VF2S-224 FLANGE BEARING UNIT ; 1-1/2" BORE 5.7" BOLT CIRCLE 2 BOLT

BROWNING

Part # 767845

BDI # 311051

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 49.23
Nominal Bolt Circle Diameter Round - Inch: 5.7
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | Temperature Range From -20 to 200 Degree F | Has Flinger
Global Part Number GPN: 13252
Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
$ 100.99 / each QTY