Page 1 of 29

Next

Compare
VF2S-232

COMPARE

VF2S-232

Description
VF2S-232 FLANGE BEARING UNIT ; 2" BORE 7.3" BOLT CIRCLE 2 BOLT

BROWNING

Part # 767422

BDI # 311061

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 55.575
Nominal Bolt Circle Diameter Round - Inch: 7.2
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | Temperature Range From -20 to 200 Degree F | Has Flinger
Global Part Number GPN: 13266
Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
$ 160.09 / each QTY
PBE920X 2 15/16

COMPARE

PBE920X 2 15/16

Description
PBE920X 2 15/16 PILLOW BLOCK BRG UNIT ; 2-15/16" BORE 3-1/8" BASE-CTR

BROWNING

Part # 730014

BDI # 310640

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 114.3
Other Features: Double Row | Double Collar | Heavy Duty
Global Part Number GPN: 22297
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 9
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 511.88 / each QTY
VF4E-216

COMPARE

VF4E-216

Description
VF4E-216 FLANGE BEARING UNIT ; 1" BORE 4" BOLT CIRCLE 4 HOLE

BROWNING

Part # 767362

BDI # 311081

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 44.45
Nominal Bolt Circle Diameter Round - Inch: 4
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | Temperature Range From -20 to 200 Degree F
Global Part Number GPN: 20167
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Eccentric Collar

Price Inventory : In stock
$ 74.95 / each QTY
VPS-116M

COMPARE

VPS-116M

Description
VPS-116M PILLOW BLOCK BEARING UNIT ; 1" BORE 1-7/16" BASE-CTR HGT

BROWNING

Part # 767740

BDI # 311703

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 28.169
Other Features: Single Row | Light Duty
Global Part Number GPN: 19948
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 4
Housing Material: Ductile Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 57.25 / each QTY
VPE-239

COMPARE

VPE-239

Description
VPE-239 PILLOW BLOCK BEARING UNIT ; 2-7/16" BORE 2-3/4" BASE-CTR HGT 2 HOLE

BROWNING

Part # 767393

BDI # 311172

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 77.8
Other Features: Single Row
Global Part Number GPN: 19774
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 7.4
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 194.52 / each QTY