Features
Roller Width - Inch:
0.433
Thread Size:
M6 X 1
Stud Diameter - Inch:
0.354
Stud Diameter - Millimeter:
9
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
16
Roller Diameter - Inch:
0.63
Other Features:
Full Complement | Black Oxide Coating | Lithium Based Grease | Synthetic Seals
MCNB-16-SB
Description
MCNB-16-SB CAM FOLLOWER BEARING ; STUD TYPE 0.63" RLR DIA CROWNED SURFACE
Part # MCNB-16-SB
BDI # 21481770
Features
Roller Width - Inch:
0.433
Thread Size:
M6 X 1
Stud Diameter - Inch:
0.236
Stud Diameter - Millimeter:
6
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
16
Roller Diameter - Inch:
0.63
Other Features:
Full Complement | Black Oxide Coating | Head-End Lubrication | Lithium Based Grease | Synthetic Seals