CNB-48-SB
Description
CNB-48-SB CAM FOLLOWER BEARING ; STUD TYPE 1.5" RLR DIA FLAT SURFACE
Part # CNB-48-SB
BDI # 21481883
Features
Roller Width - Inch:
0.875
Thread Size:
5/8-18
Stud Diameter - Inch:
0.625
Stud Diameter - Millimeter:
15.875
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
38.1
Roller Diameter - Inch:
1.5
Other Features:
Full Complement | Black Oxide Coating | Lithium Based Grease | Synthetic Seals