Page 1 of 3

Next

Compare
SS6007-2RS

COMPARE

SS6007-2RS

Description
SS6007-2RS DEEP GROOVE BALL BEARING ; 35MM BORE 62MM OD 14MM WD

CONSOLIDATED BEARING

Part # SS6007-2RS

BDI # 209851

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 14
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Maximum Capacity / Filling Slot: No

Global Part Number GPN: 266828
Cage Material: Stainless Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 144.20 / each QTY
R-24-2RS

COMPARE

R-24-2RS

Description
R-24-2RS DEEP GROOVE BALL BEARING ; 1-1/2" BORE 2-5/8" OD 9/16" WD SR

CONSOLIDATED BEARING

Part # R-24-2RS

BDI # 208534

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 14.3
Inch - Metric: Inch
Outside Diameter - Inch: 2.625
Maximum Capacity / Filling Slot: No

Global Part Number GPN: 266840
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 49.60 / each QTY
6209 M P/5

COMPARE

6209 M P/5

Description
6209 M P/5 DEEP GROOVE BALL BEARING ; BRONZE CAGE ABEC NO 5

CONSOLIDATED BEARING

Part # 6209 M P/5

BDI # 219415

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 3.346
Flush Ground: No

Contact Angle: 0 Degree
Other Features: Single Row | Deep Groove
Cage Material: Bronze
Number of Bearings: 1 (Single)
Raceway Style: Not Applicable

Price Inventory : Available to order
$ 337.40 / each QTY
5308 NR

COMPARE

5308 NR

Description
5308 NR ANGULAR CONTACT BALL BEARING ; DOUBLE ROW SEALED

CONSOLIDATED BEARING

Part # 5308 NR

BDI # 217079

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Maximum Capacity / Filling Slot: Yes
Flush Ground: No

Contact Angle: 35 degree
Global Part Number GPN: 255788
Cage Material: Steel
Snap Ring: Yes
Number of Bearings: 1 (Single)

Price Inventory : Available to order
$ 121.33 / each QTY
2305 M

COMPARE

2305 M

Description
2305 M SELF ALIGNING BALL BEARING

CONSOLIDATED BEARING

Part # 2305 M

BDI # 213666

Features

Enclosure: Open
Outer Race Width - Millimeter: 24
Other Features: Allowable Misalignment 4 Deg
Inch - Metric: Metric
Outside Diameter - Inch: 2.441

Cage Material: Brass
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : Available to order
$ 233.53 / each QTY