01EBCP203EXAT

COMPARE

01EBCP203EXAT

Description
COP.01EBCP203EXAT PILLOW BLOCK UNIT ; ENCHANCED MEDIUM DUTY 2-3/16"

COOPER BEARING

Part # 01EBCP203EXAT

BDI # 17116173

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 104.78
Other Features: Single Row | Enhanced Medium Duty
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 9.2

Housing Material: Cast Iron
Mounting Method: Clamp Collar
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 80

Price Inventory : Available to order
$ 1,450.97 / each QTY
01EB300EX

COMPARE

01EB300EX

Description
COP.01E B 300 EX CYLINDRICAL ROLLER BRG ; ENCHANCED MEDIUM DUTY 3"

COOPER BEARING

Part # 01EB300EX

BDI # 17115988

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Cylindrical Roller Bearing
Outer Race Width - Millimeter: 31.8
Other Features: Single Row | Expansion Type | Enhanced Medium Duty

Inch - Metric: Inch
Outside Diameter - Inch: 5.25
Length Thru Bore - Millimeter: 61.2
Outer Race Profile: Cylindrical
Mounting Method: Clamp Collar

Price Inventory : Available to order
$ 787.17 / each QTY
01EB200EX

COMPARE

01EB200EX

Description
COP.01E B 200 EX CYLINDRICAL ROLLER BRG ; ENCHANCED MEDIUM DUTY 2"

COOPER BEARING

Part # 01EB200EX

BDI # 17115851

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Cylindrical Roller Bearing
Outer Race Width - Millimeter: 25.4
Other Features: Single Row | Expansion Type | Enhanced Medium Duty

Inch - Metric: Inch
Outside Diameter - Inch: 3.875
Length Thru Bore - Millimeter: 55.7
Outer Race Profile: Cylindrical
Mounting Method: Clamp Collar

Price Inventory : Available to order
$ 620.17 / each QTY