01EB300EX
Description
01E B 300 EX CYLINDRICAL ROLLER BEARING ; ENCHANCED MEDIUM DUTY 3"
Part # COP.01E B 300 EX
BDI # 17115988
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
31.8
Other Features:
Single Row | Expansion Type | Enhanced Medium Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
5.25
Length Thru Bore - Millimeter:
61.2
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
01EBCP203EXAT
Description
01EBCP203EXAT PILLOW BLOCK UNIT ; ENCHANCED MEDIUM DUTY 2-3/16"
Part # COP.01EBCP203EXAT
BDI # 17116173
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
104.78
Other Features:
Single Row | Enhanced Medium Duty
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
9.2
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
80
01EB200EX
Description
01E B 200 EX CYLINDRICAL ROLLER BEARING ; ENCHANCED MEDIUM DUTY 2"
Part # COP.01E B 200 EX
BDI # 17115851
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
25.4
Other Features:
Single Row | Expansion Type | Enhanced Medium Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
3.875
Length Thru Bore - Millimeter:
55.7
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar