P4B526-TAF-407RE
Description
P4B526-TAF-407RE; 037628 ; PILLOW BLK ROLLER BRG 4-7/16" BORE
Part # 037628
BDI # 243100
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
171.45
Other Features:
Double Row | Double Collar
Global Part Number GPN:
520872
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
15.3
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
P2B-IP-050MRE
Description
P2B-IP-050MRE; 049476 PILLOW BLK BRG ; NON RETURNABLE
Part # 049476
BDI # 20494495
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
72.6
Other Features:
Double Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.3
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
57.2
FB-SCFS-100-SHFS
Description
FB-SCFS-100-SHFS FLANGE BRKT BALL BRG ; 1" BORE STAINLESS STEEL HOUSING
Part # 137530
BDI # 22800726
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
34.036
Length Thru Bore - Inch:
1.34
Other Features:
Single Row | Normal Duty | Wide Inner Race | With Food Safe Insert and Standard Housing
Housing Style:
3 Bolt Flange Bracket
Housing Material:
Stainless Steel
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
3
Rolling Element:
Ball Bearing
F4B-SCEZ-107-PCR
Description
F4B-SCEZ-107-PCR; 127520 ; FLANGED BLK BALL BRG 1-7/16" BORE
Part # 127520
BDI # 259602
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
38.9
Nominal Bolt Circle Diameter Round - Inch:
5.1
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Wide Inner Race | Corrosion Resistant
Global Part Number GPN:
549554
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Polymer
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
130
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
44.45
Other Features:
Single Row | Air Handling
Global Part Number GPN:
521986
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.3
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2