635 2RS
Description
635 2RS RADIAL BALL BEARING ; 5MM BORE 19MM OD 6MM WD SR 2 SEALS
Part # 635 2RS
BDI # 18151746
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
6
Inch - Metric:
Metric
Outside Diameter - Inch:
0.748
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
259663
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
R2 2RS
Description
R2 2RS RADIAL BALL BEARING ; 3.175MM X 9.525MM X 3.962MM 2 SEALS
Part # R2 2RS
BDI # 21489001
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
3.962
Inch - Metric:
Inch
Outside Diameter - Inch:
0.375
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
259641
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
5307 2RS
Description
5307 2RS ANGULAR CONTACT BEARING ; 35MM BORE 80MM OD 34.9MM WD DR 2 SEALS
Part # 5307 2RS
BDI # 18151546
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
493631
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
6211 2RS C3
Description
6211 2RS C3 BALL BEARING ; 55MM BORE 100MM OD 21MM WD SR 2 SEALS
Part # 6211 2RS C3
BDI # 18151640
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
21
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
265497
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6301 2RS C3
Description
6301 2RS C3 BALL BEARING ; 12MM BORE 37MM OD 12MM WD SR 2 SEALS
Part # 6301 2RS C3
BDI # 18151774
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Inch - Metric:
Metric
Outside Diameter - Inch:
1.457
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
265435
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No