R14 2RS
Description
R14 2RS RADIAL BALL BEARING ; 7/8" BORE 1-7/8" OD 1/2" WD SR 2 SEALS
Part # R14 2RS
BDI # 18151815
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12.7
Inch - Metric:
Inch
Outside Diameter - Inch:
1.875
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
259819
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
635 2RS
Description
635 2RS RADIAL BALL BEARING ; 5MM BORE 19MM OD 6MM WD SR 2 SEALS
Part # 635 2RS
BDI # 18151746
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
6
Inch - Metric:
Metric
Outside Diameter - Inch:
0.748
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
259663
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
GE 120 ES-2RS
Description
GE 120 ES-2RS SPHERICAL PLAIN BEARING ; 120MM ID 180MM OD 85MM WIDE SEALED
Part # GE 120 ES-2RS
BDI # 21488725
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
70
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Other Features:
2 Piece
Self Aligning:
Yes
R2 2RS
Description
R2 2RS RADIAL BALL BEARING ; 3.175MM X 9.525MM X 3.962MM 2 SEALS
Part # R2 2RS
BDI # 21489001
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
3.962
Inch - Metric:
Inch
Outside Diameter - Inch:
0.375
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
259641
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
22238 CAKC3W33
Description
22238 CAKC3W33 SPHERICAL ROLLER BEARINGS ; TAPER BORE
Part # 22238 CAKC3W33
BDI # 25098794