Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing

Page 1 of 18

Next

Compare
7202-B-XL-TVP-P5-UL

COMPARE

7202-B-XL-TVP-P5-UL

Description
7202-B-XL-TVP-P5-UL X-LIFE BEARING ; ANGULAR CONTACT POR NON-RETURNABLE

FAG

Part # 7202-B-XL-TVP-P5-UL

BDI # 1151629

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 1.378
Flush Ground: Yes

Contact Angle: 40 Degree
Other Features: Single Row | Angular Contact
Cage Material: Polyamide
Number of Bearings: 1 (Single)
Raceway Style: 1 Rib Inner Ring and Outer Ring

Price Inventory : Available to order
Loading Price
QTY
7205-B-XL-TVP-P5-UO

COMPARE

7205-B-XL-TVP-P5-UO

Description
NOT AVAILABLE IN US

FAG

Part # 7205-B-XL-TVP-P5-UO

BDI # 1151667

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 2.047
Flush Ground: Yes

Contact Angle: 40 Degree
Other Features: Single Row | Angular Contact
Cage Material: Polyamide
Number of Bearings: 1 (Single)
Raceway Style: 1 Rib Inner Ring and Outer Ring

Price Inventory : Available to order
Loading Price
QTY
7208-B-XL-TVP-P5-UO

COMPARE

7208-B-XL-TVP-P5-UO

Description
NOT AVAILABLE IN US

FAG

Part # 7208-B-XL-TVP-P5-UO

BDI # 1151707

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Flush Ground: Yes

Contact Angle: 40 Degree
Other Features: Single Row | Angular Contact
Cage Material: Polyamide
Number of Bearings: 1 (Single)
Raceway Style: 1 Rib Inner Ring and Outer Ring

Price Inventory : Available to order
Loading Price
QTY
7304-B-XL-TVP-P5-UL

COMPARE

7304-B-XL-TVP-P5-UL

Description
7304-B-XL-TVP-P5-UL X-LIFE BEARING ; POR ANGULAR CONTACT NON-RETURNABLE

FAG

Part # 7304-B-XL-TVP-P5-UL

BDI # 1151988

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 2.047
Flush Ground: Yes

Contact Angle: 40 Degree
Other Features: Single Row | Angular Contact
Cage Material: Polyamide
Number of Bearings: 1 (Single)
Raceway Style: 1 Rib Inner Ring and Outer Ring

Price Inventory : Available to order
Loading Price
QTY
7215-B-XL-MP-P5-UO

COMPARE

7215-B-XL-MP-P5-UO

Description
7215-B-XL-MP-P5-UO X-LIFE BEARING ; ANGULAR CONTACT POR NON-RETURNABLE

FAG

Part # 7215-B-XL-MP-P5-UO

BDI # 1151796

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 5.118
Flush Ground: Yes

Contact Angle: 40 Degree
Other Features: Single Row | Angular Contact
Cage Material: Brass
Number of Bearings: 1 (Single)
Raceway Style: 1 Rib Inner Ring and Outer Ring

Price Inventory : Available to order
Loading Price
QTY