B7024-C-T-P4S-UL
Description
B7024-C-T-P4S-UL SPINDLE BEARING ; NON-RETURNABLE
Part # B7024-C-T-P4S-UL
BDI # 1154981
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
B71908-E-T-P4S-UL
Description
B71908-E-T-P4S-UL SPINDLE BEARING ; NON-RETURNABLE
Part # B71908-E-T-P4S-UL
BDI # 1411251
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
B7018-E-T-P4S-DUL
Description
B7018-E-T-P4S-DUL SPINDLE BEARING ; 90MM BORE 140MM OD 48MM WD SR AC OPEN
Part # B7018-E-T-P4S-DUL
BDI # 1179763
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
B71908-E-T-P4S-DUL
Description
B71908-E-T-P4S-DUL SPINDLE BEARING ; 40MM X 62MM X 12MM 25DEG CONTACT ANGLE
Part # B71908-E-T-P4S-DUL
BDI # 1155031
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
B7017-E-T-P4S-DUL
Description
B7017-E-T-P4S-DUL SPINDLE BEARING ; 85MM BORE 130MM OD 44MM WD SR AC OPEN
Part # B7017-E-T-P4S-DUL
BDI # 1179752
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring