6214-2Z-C3
Description
6214-2Z-C3 DEEP GROOVE BALL BEARING ; SGL ROW 70MM BORE
Part # 6214-2Z-C3
BDI # 1149942
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
24
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3639
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
N222-E-XL-M1-C3
Description
N222-E-XL-M1-C3 X-LIFE CYL ROLLER BRG ; SGL ROW 110MM BORE X 200MM OD X 38MM W
Part # N222-E-XL-M1-C3
BDI # 1161573
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Capacity | Light Series | X Life Bearing
Global Part Number GPN:
447951
Number of Rows of Rollers:
Single Row
7204-B-XL-TVP
Description
7204-B-XL-TVP X-LIFE BEARING ; ANGULAR CONTACT 20MM X 47MM X 14MM
Part # 7204-B-XL-TVP
BDI # 1151651
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Global Part Number GPN:
235444
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
Z-572434-ZL
Description
Z-572434.ZL CYLINDRICAL ROLLER BEARING ; RADIAL CYLINDRICAL ROLLER BEARING
Part # Z-572434.ZL
BDI # 21490112
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.661
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
6230-M-C3
Description
6230-M-C3 DEEP GROOVE BALL BEARING ; SGL ROW 150MM BORE
Part # 6230-M-C3
BDI # 1411090
Features
Enclosure:
Open
Outer Race Width - Millimeter:
45
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
260167
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No