29336-E1-XL

COMPARE

29336-E1-XL

Description
29336-E1-XL X-LIFE BEARING ; SPHERICAL ROLLER 180MM X 300MM X 73MM

FAG

Part # 29336-E1-XL

BDI # 1143346

Features

Height - Millimeter: 73
Bore 1 - Inch: 7.087
Bore 2 - Millimeter: 227
Height - Inch: 2.874
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 11.811
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Steel

Price Inventory : Available to order
$ 3,639.61 / each QTY