Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 12

Next

Compare
NU311-E-XL-TVP2

COMPARE

NU311-E-XL-TVP2

Description
NU 311 E TVP2 ; NU 311 E TVP2 FAG

FAG

Part # NU311-E-TVP2

BDI # 1411376

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN: 449091
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
NU2309-E-XL-TVP2

COMPARE

NU2309-E-XL-TVP2

Description
NU 2309 ETVP2

FAG

Part # NU2309-E-TVP2

BDI # 1411361

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.937
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN: 565613
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
NU2210-E-XL-M1-C3

COMPARE

NU2210-E-XL-M1-C3

Description
NU 2210 E M1 C3

FAG

Part # 019008287-0030

BDI # 1411353

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN: 448803
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
2206-TVH

COMPARE

2206-TVH

Description
2206 TV

FAG

Part # 016702794-0000

BDI # 1410777

Features

Enclosure: Open
Outer Race Width - Millimeter: 20
Other Features: Allowable Misalignment 4 Deg
Inch - Metric: Metric
Outside Diameter - Inch: 2.441

Cage Material: Polyamide
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : In stock
Loading Price
QTY
21304-E1-XL-TVPB-C3

COMPARE

21304-E1-XL-TVPB-C3

Description
21304-E1-XL-TVPB-C3 X-LIFE SPHR RLR BRG ; 20MM X 52MM

FAG

Part # 21304-E1-XL-TVPB-C3

BDI # 1139019

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Polyamide
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 2.047
Outside Diameter - Millimeter: 52
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY