6012-2RSR-L038
Description
6012-2RSR-L038 DEEP GROOVE BALL BEARING ; 60MM BORE X 95MM OD X 18MM WD 2 SEALS
Part # 6012-2RSR-L038
BDI # 1410978
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.74
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3327
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6211-2RSR-L038-C3
Description
6211-2RSR-L038-C3 DEEP GROOVE BALL BRG ; 50MM BORE X 100MM OD X 21MM WD 2 SEALS
Part # 6211-2RSR-L038-C3
BDI # 1149810
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
21
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3607
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
62310-2RSR
Description
62310-2RSR DEEP GROOVE BALL BEARING ; 50MM BORE X 110MM OD X 40MM W 2 SEALS
Part # 62310-2RSR
BDI # 1150408
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
40
Other Features:
Deep Groove | Lip Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
S6009-2RSR
Description
S6009-2RSR DEEP GROOVE BALL BEARING ; 45MM BORE 75MM OD 16MM WD SR 2 SEALS
Part # S6009-2RSR
BDI # 1166697
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
260400
Cage Material:
Stainless Steel
Internal Special Features:
No
Snap Ring:
No
6012-2RSR-L038-C3
Description
6012-2RSR-L038-C3 DEEP GROOVE BALL BRG ; 60MM BORE X 95MM OD X 18MM WD 2 SEALS
Part # 6012-2RSR-L038-C3
BDI # 1148559
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.74
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3615
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No