31861-88
Description
GBC.31861-88-302 FLANGED BALL BEARING ; 0.375"X1.125"X0.375" SNGLE ROW
Part # 31861-88-302(GBC)
BDI # 426166
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9.525
Other Features:
Unground | 1.25" Flange Outside Diameter
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Maximum Capacity / Filling Slot:
No
Cage Material:
Nylon
Internal Clearance:
C0-Medium
Internal Special Features:
Wide Inner Ring
Snap Ring:
No
32423-01-300
Description
GBC.32423-01-300 FLANGED BALL BEARING ; 0.75"X1.375"X0.437" SINGLE ROW
Part # 32423-01-300(GBC)
BDI # 426182
Features
Enclosure:
Open
Outer Race Width - Millimeter:
11.125
Other Features:
Unground | Full Complement | 1.5" Flange Outside Diameter
Inch - Metric:
Inch
Outside Diameter - Inch:
1.375
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Wide Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium
23211-01-300
Description
GBC.23211-01-300 RADIAL BALL BEARING ; 1"X2"X0.875" SINGLE ROW
Part # 23211-01-300(GBC)
BDI # 426124
Z99R4
Description
GBC.Z99R4 RADIAL/DEEP GROOVE BALL BRG ; 0.25"X0.625"X0.196" SINGLE ROW
Part # Z99R4(GBC)
BDI # 21494554
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
4.978
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
0.625
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
22208-88-300
Description
GBC.22208-88-300 RADIAL BALL BEARING ; 0.5"X1.375"X0.437" SINGLE ROW
Part # 1621DC(GBC-300-COMPARABLE TO NICE)
BDI # 425997
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11.125
Other Features:
Semi Ground
Inch - Metric:
Inch
Outside Diameter - Inch:
1.375
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
270570
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No