6203-88-501
Description
GBC.6203-88-501 RADIAL BALL BEARING ; 5/8" BORE 0.6693"X1.5748" SINGLE ROW
Part # GBC.6203-88-501
BDI # 426392
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Inch - Metric:
Inch
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
260807
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
21806-88-300
Description
GBC.21806-88-300 RADIAL BALL BEARING ; 0.375"X1.125"X0.375" SINGLE ROW
Part # GBC.21806-88-300
BDI # 425972
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9.525
Other Features:
Semi Ground
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
270563
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
21604-01-300
Description
GBC.21604-01-300 RADIAL BALL BEARING ; 0.375"X1"X0.312" SINGLE ROW
Part # GBC.21604-01-300
BDI # 425961
Features
Enclosure:
Open
Outer Race Width - Millimeter:
7.95
Other Features:
Unground | Full Complement
Inch - Metric:
Inch
Outside Diameter - Inch:
1
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
270677
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
31861-88
Description
GBC.31861-88-302 FLANGED BALL BEARING ; 0.375"X1.125"X0.375" SNGLE ROW
Part # GBC.31861-88-302
BDI # 426166
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9.525
Other Features:
Unground | 1.25" Flange Outside Diameter
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Maximum Capacity / Filling Slot:
No
Cage Material:
Nylon
Internal Clearance:
C0-Medium
Internal Special Features:
Wide Inner Ring
Snap Ring:
No
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
7.95
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
270380
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing