31861-88
Description
GBC.31861-88-302 FLANGED BALL BEARING ; 0.375"X1.125"X0.375" SNGLE ROW
Part # GBC.31861-88-302
BDI # 426166
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9.525
Other Features:
Unground | 1.25" Flange Outside Diameter
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Maximum Capacity / Filling Slot:
No
Cage Material:
Nylon
Internal Clearance:
C0-Medium
Internal Special Features:
Wide Inner Ring
Snap Ring:
No
6203-88-501
Description
GBC.6203-88-501 RADIAL BALL BEARING ; 5/8" BORE 0.6693"X1.5748" SINGLE ROW
Part # GBC.6203-88-501
BDI # 426392
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Inch - Metric:
Inch
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
260807
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
7.95
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
270380
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
4463-00-011
Description
GBC.4463-00-011 THRUST BALL BRG ; POR 1"X 1.969"X0.625"
Part # GBC.4463-00-011
BDI # 426245
Features
Height - Millimeter:
15.875
Bore 1 - Inch:
1
Bore 2 - Millimeter:
26.187
Height - Inch:
0.625
Bore 2 - Inch:
1.031
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
1.969
Other Features:
Single Row | Full Complement | Unground | Steel Housing | Hardened Steel Ball
Rolling Element:
Ball Bearing
4460-00
Description
4460-00-300 THRUST BALL BEARING ; POR 0.875"X 1.891"X0.594"
Part # 4460-00-300
BDI # 426243
Features
Height - Millimeter:
15.088
Bore 1 - Inch:
0.875
Bore 2 - Millimeter:
22.86
Height - Inch:
0.594
Bore 2 - Inch:
0.9
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
1.891
Other Features:
Single Row | Full Complement | Unground | Steel Housing | Hardened Steel Ball
Rolling Element:
Ball Bearing