Features
Height - Millimeter:
4
Bore 1 - Inch:
1.772
Bore 2 - Millimeter:
45
Height - Inch:
0.157
Bore 2 - Inch:
1.772
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
2.559
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
BA1910ZOH
Description
BA1910ZOH NEEDLE ROLLER BEARING ; 1-3/16" ID X 1-1/2" OD X 5/8" W
Part # BA1910ZOH
BDI # 513460
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1.5
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Oil Hole
Global Part Number GPN:
372414
Self Aligning:
No
Features
Roller Width - Inch:
0.406
Thread Size:
1/4-28
Stud Diameter - Inch:
0.25
Stud Diameter - Millimeter:
6.35
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
15.875
Other Features:
Full Complement | Screwdriver Slot
Global Part Number GPN:
238200
Features
Enclosure:
Open
Housing Width - Millimeter:
15
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Die Cast Zinc Alloy
Mounting Thread:
M16 X 2
Thread Direction:
Right Hand
Inch - Metric:
Metric
Other Features:
2 Piece
Rolling Element:
Spherical Plain Bearing
IRT2526-1
Description
IRT2526-1 INNER RING ; FOR NEEDLE ROLLER BEARING
Part # IRT25261
BDI # 1402874
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Drawn Cup Bearing
Global Part Number GPN:
372826
Self Aligning:
No