Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing

Page 1 of 2

Next

Compare
CRH44V

COMPARE

CRH44V

Description
CRH44V CAMFOLLOWER BEARING

IKO

Part # CRH44V

BDI # 514489

Features

Roller Width - Inch: 1.5
Thread Size: 1-1/4-12
Stud Diameter - Inch: 1.25
Stud Diameter - Millimeter: 31.75
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 69.85
Other Features: Full Complement | Screwdriver Slot | Black Oxide Coating
Global Part Number GPN: 238507

Price Inventory : Available to order
Loading Price
QTY
CRY44VUUR

COMPARE

CRY44VUUR

Description
CRY 44 VUUR CAM FOLLOWER BEARING

IKO

Part # CRY44VUUR

BDI # 514565

Features

Roller Width - Inch: 1.5
Roller Width - Millimeter: 38.1
Roller Surface Profile: Crowned
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 69.85
Roller Diameter - Inch: 2.75
Other Features: Full Complement | Non-Separable | With Inner Ring | Black Oxide Coating
Global Part Number GPN: 238564

Price Inventory : Available to order
Loading Price
QTY
CRH44VUU

COMPARE

CRH44VUU

Description
CRH44VUU CAMFOLLOWER BEARING

IKO

Part # CRH44VUU

BDI # 514493

Features

Roller Width - Inch: 1.5
Thread Size: 1-1/4-12
Stud Diameter - Inch: 1.25
Stud Diameter - Millimeter: 31.75
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 69.85
Other Features: Full Complement | Screwdriver Slot | Black Oxide Coating
Global Part Number GPN: 238511

Price Inventory : Available to order
Loading Price
QTY
CRH44VBUUR

COMPARE

CRH44VBUUR

Description
CRH44VBUUR CAMFOLLOWER BEARING

IKO

Part # CRH44VBUUR

BDI # 514492

Features

Roller Width - Inch: 1.5
Thread Size: 1-1/4-12
Stud Diameter - Inch: 1.25
Stud Diameter - Millimeter: 31.75
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 69.85
Other Features: Full Complement | Black Oxide Coating
Global Part Number GPN: 238510

Price Inventory : Available to order
Loading Price
QTY
CRH44VB

COMPARE

CRH44VB

Description
CRH44VB CAMFOLLOWER BEARING

IKO

Part # CRH44VB

BDI # 514490

Features

Roller Width - Inch: 1.5
Thread Size: 1-1/4-12
Stud Diameter - Inch: 1.25
Stud Diameter - Millimeter: 31.75
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 69.85
Other Features: Full Complement | Black Oxide Coating
Global Part Number GPN: 238508

Price Inventory : Available to order
Loading Price
QTY