Features
Roller Width - Inch:
0.709
Roller Width - Millimeter:
18
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
35
Roller Diameter - Inch:
1.378
Other Features:
Full Complement | With Inner Ring | Labyrinth Seal
Global Part Number GPN:
239812
RNA4901-2RSR-XL
Description
RNA4901-2RSR-XL X-LIFE NEEDLE ROLLER BRG ; 16MM BORE 24MM OD
Part # RNA4901-2RSR-XL
BDI # 1177095
Features
Enclosure:
2 Seals
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.945
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Precision Bearing | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591250
Self Aligning:
No
PME50-XL-N
Description
PME50-XL-N X-LIFE FLANGED HSG UNIT ; 50MM BORE 135MM BOLT
Part # PME50-XL-N
BDI # 1412104
Features
Cartridge Pilot Diameter - Inch:
4.331
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
43.7
Nominal Bolt Circle Diameter Round - Inch:
5.3
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Centering Spigot
Global Part Number GPN:
547499
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Features
Height - Millimeter:
19.05
Bore 1 - Inch:
2
Bore 2 - Millimeter:
50.8
Height - Inch:
0.75
Bore 2 - Inch:
2
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.969
Other Features:
Single Row | Deep Groove | Medium Cross Section | Grooved Race | Separable
Cage Material:
Steel
TC1220/0-5-HLA
Description
TC1220/0-5-HLA THRUST NEEDLE ROLLER ASSY ; 3/4" BORE 1 1-1/4" OD
Part # TC1220/0-5
BDI # 18317970
Features
Height - Millimeter:
1.981
Bore 1 - Inch:
0.75
Bore 2 - Millimeter:
19.05
Height - Inch:
0.078
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
1.25
Other Features:
Single Row | Axial Needle Roller | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel