3005-2Z
Description
3005-2Z ANGULAR CONTACT BALL BEARING ; DBL ROW 25MM BORE 47MM OD
Part # 3005-2Z
BDI # 15093015
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)