GRAE45-XL-NPP-B
Description
GRAE45-XL-NPP-B X-LIFE INSERT BALL BRG ; WITH ECC LOCK COLLAR
Part # GRAE45-XL-NPP-B
BDI # 1411567
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
22
Other Features:
Single Row | With Set Screw
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Length Thru Bore - Millimeter:
43.7
Outer Race Profile:
Spherical
Global Part Number GPN:
562001
Mounting Method:
Eccentric Collar
PASE25-XL-N
Description
PASE25-XL-N X-LIFE PILLOW BLOCK BEARING ; 25MM BORE 36.5MM
Part # PASE25-XL-N
BDI # 1412077
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
31
Other Features:
Single Row
Global Part Number GPN:
518390
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
RAE40-XL-NPP-B
Description
RAE40-XL-NPP-B X-LIFE INSERT BALL BRG ; WITH ECC LOCK COLLAR
Part # RAE40-XL-NPP-B
BDI # 1412135
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
21
Other Features:
Single Row
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Length Thru Bore - Millimeter:
43.8
Outer Race Profile:
Spherical
Global Part Number GPN:
562115
Mounting Method:
Eccentric Collar
RASE35-XL-N
Description
RASE35-XL-N PILLOW BLOCK BRG ; 35MM BORE 47.6MM
Part # RASE35-XL-N
BDI # 18314012
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
51.1
Other Features:
Single Row
Global Part Number GPN:
518238
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
RAE20-XL-NPP-B
Description
RAE20-XL-NPP-B X-LIFE INSERT BALL BRG ; WITH ECC LOCK COLLAR
Part # RAE20-XL-NPP-B
BDI # 1412126
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
14
Other Features:
Single Row
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
31
Outer Race Profile:
Spherical
Global Part Number GPN:
562103
Mounting Method:
Eccentric Collar