Page 1 of 40

Next

Compare
SBFL 201 8 G

COMPARE

SBFL 201 8 G

Description
SBFL 201 8 G FLANGE BLOCK BEARING ; 1/2" BORE 3" BOLT CIRCLE 2 HOLE

IPTCI

Part # 2101041133

BDI # 518930

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 22
Nominal Bolt Circle Diameter Round - Inch: 3
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Narrow Inner Race
Global Part Number GPN: 547820
Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
$ 20.72 / each QTY
SUCTFB 206 19

COMPARE

SUCTFB 206 19

Description
SUCTFB 206 19 FLANGED BLOCK BEARING ; 1-3/16" BORE 0" BOLT CIRCLE 3 HOLE

IPTCI

Part # 2101040771

BDI # 520069

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 38.1
Nominal Bolt Circle Diameter Round - Inch: 0
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Corrosion Resistant | Stainless Steel Insert | Has Slinger | Optional End Cap
Global Part Number GPN: 557206
Housing Style: 3 Bolt Flange Bracket
Housing Material: Thermoplastic
Mounting Method: Set Screw

Price Inventory : In stock
$ 93.52 / each QTY
SNASFL 210 32

COMPARE

SNASFL 210 32

Description
SNASFL 210 32 FLANGED BLOCK BEARING ; 2 BOLT 2" BORE STAINLESS STEEL

IPTCI

Part # 2101044688

BDI # 519195

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 57.1
Nominal Bolt Circle Diameter Round - Inch: 6.2
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Corrosion Resistant | Stainless Steel Insert | Has Slinger
Global Part Number GPN: 557318
Housing Style: 2 Bolt Flange Block
Housing Material: Stainless Steel
Mounting Method: Eccentric Collar

Price Inventory : In stock
$ 319.20 / each QTY
SUCNPF 211 32

COMPARE

SUCNPF 211 32

Description
SUCNPF 211 32 FLANGE BLOCK BALL BRG

IPTCI

Part # 2101044147

BDI # 519466

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 55.6
Nominal Bolt Circle Diameter Round - Inch: 7.2
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Corrosion Resistant | Stainless Steel Insert | Has Slinger | Optional Locking Collar
Global Part Number GPN: 557374
Housing Style: 4 Bolt Square Flange Block
Housing Material: Nickel Plated Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
$ 456.96 / each QTY
NAPL 207 22

COMPARE

NAPL 207 22

Description
NAPL 207 22 PILLOW BLOCK BEARING ; 1-3/8" BORE 1-13/16" BASE-CTR HGT 2 HOLE

IPTCI

Part # 2101041118

BDI # 518243

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 51.1
Other Features: Single Row | Low Base
Global Part Number GPN: 519075
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 5
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 30.80 / each QTY