JA035CP0
Description
JA035CP0 RADIAL CONTACT BALL BRG ; REALI-SLIM 3.5" IDX4" OD 2SEAL NBR
Part # KDN.JA035CP0
BDI # 22923032
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
6.35
Inch - Metric:
Inch
Outside Diameter - Inch:
4
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
JA020XP0
Description
JA020XP0 FOUR POINT CONTACT BALL BRG ; 2.0" IDX2.5" ODX.25" WIDE 2 SEALS
Part # KDN.JA020XP0
BDI # 21439758
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Outside Diameter - Inch:
2.5
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Thin Section | Nitrile Rubber Seal
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)