MTO-065T
Description
MTO-065T SLEWING RING BALL BRG ; 2.559" IDX5.315" ODX.866" WIDE OPEN
Part # KDN.MTO-065T
BDI # 21439665
JA035CP0
Description
JA035CP0 RADIAL CONTACT BALL BRG ; REALI-SLIM 3.5" IDX4" OD 2SEAL NBR
Part # KDN.JA035CP0
BDI # 22923032
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
6.35
Inch - Metric:
Inch
Outside Diameter - Inch:
4
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
MTO-122T
Description
MTO-122T SLEWING RING BALL BRG ; 4.803" IDX8.898" ODX1.339" WIDE OPEN
Part # KDN.MTO-122T
BDI # 21439667
KAA10XL0
Description
KAA10XL0 FOUR-POINT CONTACT BALL BRG ; REALI-SLIM 1" IDX1.375" OD STL OPEN
Part # KDN.KAA10XL0
BDI # 22924143
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
1.375
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Nylon
Snap Ring:
No
Number of Bearings:
1 (Single)
KD060CP0
Description
KD060CP0 RADIAL BALL BEARING ; NON RETURNABLE 6" ID 177.80MM OD
Part # KDN.KD060CP0
BDI # 20453733
Features
Enclosure:
Open
Outer Race Width - Millimeter:
12.7
Other Features:
Snap Over Cage | Thin Section Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
7
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No