BH-1416
Description
BH-1416 NEEDLE ROLLER BEARING ; 7/8" BORE 1-3/16" OD 1" WID
Part # BH-1416
BDI # 1407448
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1.188
Retainer:
No
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Full Complement | Heavy Duty
Global Part Number GPN:
591828
Self Aligning:
No
AS4060;PDL051
Description
AS4060;PDL051 THRUST WASHER ; 40MM BORE 1 60MM OD 1MM HGT 10/PAK
Part # AS4060;PDL051
BDI # 1407357
Features
Height - Millimeter:
1
Bore 1 - Inch:
1.575
Bore 2 - Millimeter:
40
Height - Inch:
0.039
Bore 2 - Inch:
1.575
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
2.362
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
6313C3
Description
6313C3 DEEP GROOVE BALL BEARING ; 65MM X 140MM X 33MM SR OPEN
Part # 6313C3
BDI # 552485
Features
Enclosure:
Open
Outer Race Width - Millimeter:
33
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
60012RSC3
Description
60012RSC3 DEEP GROOVE BALL BEARING ; 12MM X 28MM X 8MM SEALED SR
Part # 60012RSC3
BDI # 1403080
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
8
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6216ZZC3
Description
6216ZZC3 DEEP GROOVE BALL BEARING ; 80MM X 140MM X 26MM SHIELDED SR
Part # 6216ZZC3
BDI # 552358
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
26
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No