62082RSC3
Description
62082RSC3 DEEP GROOVE BALL BEARING ; 40MM X 80MM X 18MM SEALED SR
Part # 62082RSC3
BDI # 1403014
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
63072RSC3
Description
63072RSC3 DEEP GROOVE BALL BEARING ; 35MM X 80MM X 21MM SEALED SR
Part # 63072RSC3
BDI # 1403042
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
21
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
62122RSC3
Description
62122RSC3 DEEP GROOVE BALL BEARING ; 60MM X 110MM X 22MM SEALED SR
Part # 62122RSC3
BDI # 552341
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
22
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
HJ-162416.2RS
Description
HJ-162416.2RS NEEDLE ROLLER BEARING ; 1" BORE 1-1/2" OD 1" WID
Part # HJ-162416.2RS
BDI # 1086948
Features
Enclosure:
2 Seals
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1.5
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Steel Cage | Heavy Duty | Oil Hole
Global Part Number GPN:
592017
Self Aligning:
No
HK1616.2RS
Description
HK1616.2RS NEEDLE ROLLER BEARING ; 16MM BORE 22MM OD 16MM WID
Part # HK1616.2RS
BDI # 1407539
Features
Enclosure:
2 Seals
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
592085
Self Aligning:
No