HJ-567232
Description
HJ-567232 NEEDLE ROLLER BEARING ; 3-1/2" BORE 4-1/2" OD 2" WID
Part # HJ-567232
BDI # 1086984
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
4.5
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Steel Cage | Heavy Duty | Oil Hole
Global Part Number GPN:
592052
Self Aligning:
No
IR-485632
Description
IR-485632 NRB INNER RING ; 3" BORE 3-1/2" OD 2" WID
Part # IR-485632
BDI # 1087206
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
3.5
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Oil Hole
Global Part Number GPN:
592227
Self Aligning:
No
5313CD3
Description
5313CD3 ANGULAR CONTACT BALL BEARING ; ANGULAR CONTACT 65MM X 140MM X 58.7MM
Part # 5313CD3
BDI # 553627
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
24 Degree
Cage Material:
Steel
Internal Clearance:
CD3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)