Page 1 of 68

Next

Compare
CSEB22455H

COMPARE

CSEB22455H

Description
CSEB22455H CARTRIDGE ROLLER BEARING ; 3-7/16" BORE 6.194" OD 3-7/16" WID

LINKBELT

Part # 10421014

BDI # 580062

Features

Inch - Metric: Inch
Outside Diameter - Inch: 6.194
Length Thru Bore - Millimeter: 111.125
Length Thru Bore - Inch: 4.375
Other Features: Double Row | Extended Inner Race | Separable Outer Race | Spring Locking | Single Set Screw

Housing Style: Cartridge Unit
Housing Material: Steel
Mounting Method: Concentric Collar
Rolling Element: Spherical Roller Bearing
Expansion / Non-expansion: Non-Expansion

Price Inventory : In stock
$ 1,217.21 / each QTY
EPB22447H

COMPARE

EPB22447H

Description
EPB22447H PILLOW BLOCK ROLLER BEARING ; 2-15/16" BORE 3-1/8" BASE-CTR HGT 2-HOLE

LINKBELT

Part # 10425522

BDI # 574646

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 101.6
Other Features: Double Row | Single Collar
Global Part Number GPN: 518137
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 9.3
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 560.45 / each QTY
P3U219H

COMPARE

P3U219H

Description
P3U219H PILLOW BLOCK BALL BEARING ; 1-3/16" BORE 1-11/16" BASE-CENTRE 2 HOLE

LINKBELT

Part # 10441374

BDI # 577878

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 39.7
Other Features: Single Row
Global Part Number GPN: 245575
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 4.7
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 116.07 / each QTY
ER 16-MHFF

COMPARE

ER 16-MHFF

Description
ER16-MHFF INSERT BALL BEARING ; POR 1" ID X 2.047" OD X 0.749" W

LINKBELT

Part # 10419518

BDI # 18111089

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: Yes
Outer Race Width - Millimeter: 19.05
Other Features: Single Row | Normal Duty | 10 Percent Grease Fill | Flingers Only
Inch - Metric: Inch

Outside Diameter - Inch: 2.047
Length Thru Bore - Millimeter: 34.925
Outer Race Profile: Cylindrical
Global Part Number GPN: 562446
Mounting Method: Set Screw

Price Inventory : In stock
$ 41.55 / each QTY
W2E20EL

COMPARE

W2E20EL

Description
W2E20EL INSERT BALL BEARING ; 1-1/4" BORE NARROW IR 2.441" OD

LINKBELT

Part # 10435646

BDI # 576905

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 18
Other Features: Single Row | Intermediate Duty | With Set Screw
Inch - Metric: Inch

Outside Diameter - Inch: 2.441
Length Thru Bore - Millimeter: 35.7
Outer Race Profile: Spherical
Global Part Number GPN: 245191
Mounting Method: Eccentric Collar

Price Inventory : In stock
$ 32.79 / each QTY