7022A5TRDULP4Y
Description
7022A5TRDULP4Y AC BALL BEARING ; 110MM BOREX170MM ODX28MM W 1-ROW
Part # 7022A5TRDULP4Y
BDI # 22997961
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Bore and OD are Exclusive All Others are ISO 4
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
7206CTRDULP4Y
Description
7206CTRDULP4Y AC BALL BEARING ; 30MM BOREX62MM ODX16MM W 1-ROW
Part # 7206CTRDULP4Y
BDI # 22998256
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Bore and OD are Exclusive All Others are ISO 4
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
7026A5TRDULP4Y
Description
7026A5TRDULP4Y AC BALL BEARING ; 130MM BOREX200MM ODX33MM W 1-ROW
Part # 7026A5TRDULP4Y
BDI # 22997965
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Bore and OD are Exclusive All Others are ISO 4
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
7220CTRDULP4Y
Description
7220CTRDULP4Y AC BALL BEARING ; 100MM BOREX180MM ODX34MM W 1-ROW
Part # 7220CTRDULP4Y
BDI # 22998812
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Bore and OD are Exclusive All Others are ISO 4
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
7007A5TRDUMP4Y
Description
7007A5TRDUMP4Y AC BALL BEARING ; 35MM BOREX62MM ODX14MM W 1-ROW
Part # 7007A5TRDUMP4Y
BDI # 22997989
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Bore and OD are Exclusive All Others are ISO 4
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring