Page 1 of 137

Next

Compare
4T-JM738249

COMPARE

4T-JM738249

Description
4T-JM738249 TAPERED RLR BRG CONE ; 190MMX44MM

NTN

Part # JM738249

BDI # 17143047

Features

Component: Cone
Width - Millimeter: 44
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Metric
Outside Diameter - Inch: 0

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 0
Other Features: Medium Duty | Sheet Metal Cage | Hardened Steel Case
Precision Class: Standard
Basic Number: JM738249

Price Inventory : In stock
$ 523.88 / each QTY
81210T2

COMPARE

81210T2

Description
81210T2 NEEDLE ROLLER BEARING

NTN

Part # 81210T2

BDI # 1213663

Features

Height - Millimeter: 22
Bore 1 - Inch: 1.969
Bore 2 - Millimeter: 52
Height - Inch: 0.866
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 3.071
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: No
Cage Material: Polyamide

Price Inventory : In stock
$ 184.29 / each QTY
DS211TTR2

COMPARE

DS211TTR2

Description
DS211TTR2 DISC HARROW BRG ; 2.188"X3.937"X1.311"

NTN

Part # DS211TTR2

BDI # 1216782

Price Inventory : In stock
$ 82.40 / each QTY
6007ZZC3/EM

COMPARE

6007ZZC3/EM

Description
6007ZZC3/EM DEEP GROOVE BALL BEARING ; 35MM ID 62MM OD 14MM W DOUBLE SHIELDED

NTN

Part # 6007ZZC3/EM

BDI # 15077242

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 14
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 2.441

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 22.69 / each QTY
4T-L610510

COMPARE

4T-L610510

Description
4T-L610510 TAPERED RLR BRG CUP ; SGL 3.7188"X0.5938" STL

NTN

Part # L610510

BDI # 17142113

Features

Component: Cup
Width - Millimeter: 15.088
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 3.719

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 94.463
Other Features: Light Duty | Hardened Steel Case
Precision Class: Standard
Basic Number: L610510

Price Inventory : In stock
$ 32.33 / each QTY