PSM2025-30
Description
PSM2025-30 PRECISION SLEEVE BEARING ; 20 MM ID X 25 MM OD X 30 MM L ALUM
Part # PSM2025-30
BDI # 21453621
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.787
Nominal Outside Diameter - Inch:
0.984
Inch - Metric:
Metric
Material:
Frelon
Outside Diameter - Inch:
0.986
Length Thru Bore - Millimeter:
30
Nominal Bore - Millimeter:
20
Length Thru Bore - Inch:
1.181
Outside Diameter - Millimeter:
25.056
PAC3016
Description
PAC3016 CROWN ROLLER BEARING ; 1.38" ROLLER DIA 0.38" ROLLER WD CS
Part # PAC3016
BDI # 18691396
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.75
Nominal Outside Diameter - Inch:
1.293
Flange Outside Diameter - Millimeter:
33.02
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
40.945
Nominal Bore - Millimeter:
19.05
Length Thru Bore - Inch:
1.612
Flange Outside Diameter - Inch:
1.3
Other Features:
Die Set Bushing