6203-ZZDC3V2
Description
PER.6203-ZZDC3V2 DEEP GROOVE BALL BRG ; 17MM BORE 40MM OD 12MM W
Part # PER.6203-ZZDC3V2
BDI # 21453979
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
77R16-DV2
Description
PER.77R16-DV2 DEEP GROOVE BALL BRG ; 1"X2"X1/2"
Part # PER.77R16-DV2
BDI # 21453885
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
12.7
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
268678
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No