S5PPG2-E2-A
Description
PER.S5PPG2-E2-A COLLAR BALL BRG ; 0.5"X1.125"X0.3125"
Part # PER.S5PPG2-E2-A
BDI # 21453919
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
Yes
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
7.95
Other Features:
Single Row
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Length Thru Bore - Millimeter:
15.875
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
1623-2RLDNR
Description
PER.1623-2RLDNR RADIAL BALL BRG ; 5/8"IDX1-3/8"ODX7/16"W
Part # PER.1623-2RLDNR
BDI # 22257512
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11.125
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
1.375
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes
1623-2RLDNRF2-A
Description
499502H SINGLE ROW BALL BEARING ; 5/8"IDX1-3/8"ODX0.433"W
Part # PER.1623-2RLDNRF2-B
BDI # 21453798
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
1.375
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes