Page 1 of 30

Next

Compare
Y 56 L

COMPARE

Y 56 L

Description
Y 56 L CAM FOLLOWER BEARING ; 1/2" BORE 1-3/4" DIA 1" WIDTH

RBC BEARINGS

Part # Y56L

BDI # 795199

Features

Roller Width - Inch: 1
Roller Width - Millimeter: 25.4
Roller Surface Profile: Flat
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Bore - Millimeter: 12.7
Roller Diameter - Millimeter: 44.45
Roller Diameter - Inch: 1.75
Rolling Element: Needle Bearing

Price Inventory : In stock
$ 37.44 / each QTY
B10-L

COMPARE

B10-L

Description
B10-L SPHERICAL PLAIN BEARING ; 5/8" BORE 15/32" HOUSING WID 1-1/16" OD

RBC BEARINGS

Part # B10L

BDI # 796714

Features

Enclosure: Open
Housing Width - Millimeter: 11.913
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 1.063
Other Features: 2 Piece | Single Fractured Outer Ring | Lubrication Groove in Outer Race
Self Aligning: Yes

Price Inventory : In stock
$ 28.00 / each QTY
SRF 40

COMPARE

SRF 40

Description
SRF 40 CAM FOLLOWER BEARING ; 1" BORE 2" RLR DIA 0.995" RLR WIDTH

RBC BEARINGS

Part # SRF40

BDI # 1403733

Features

Roller Width - Inch: 0.995
Roller Width - Millimeter: 25.273
Roller Surface Profile: Flat
Enclosure: Open
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 50.8
Roller Diameter - Inch: 2
Other Features: Caged | Without Inner Ring
Rolling Element: Needle Bearing

Price Inventory : In stock
$ 44.32 / each QTY
RBY 1

COMPARE

RBY 1

Description
RBY 1 CAM FOLLOWER BEARING ; 5/16" BORE 1" RLR DIA 5/8" RLR WIDTH

RBC BEARINGS

Part # RBY1

BDI # 795038

Features

Roller Width - Inch: 0.625
Roller Width - Millimeter: 15.875
Roller Surface Profile: Flat
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 25.4
Roller Diameter - Inch: 1
Other Features: Center Thrust Ring | Contact Lip Seal
Rolling Element: Cylindrical Roller Bearing - Double Row

Price Inventory : In stock
$ 31.75 / each QTY
RBC 1 1/8

COMPARE

RBC 1 1/8

Description
RBC 1 1/8 CAM FOLLOWER BEARING ; 1-1/8" ROLLER DIA 5/8" ROLLER WIDTH

RBC BEARINGS

Part # RBC11/8

BDI # 795020

Features

Roller Width - Inch: 0.625
Thread Size: 7/16-20
Stud Diameter - Inch: 0.438
Stud Diameter - Millimeter: 11.125
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 28.575
Roller Diameter - Inch: 1.125
Other Features: Center Thrust Ring | Contact Lip Seals

Price Inventory : In stock
$ 36.72 / each QTY