Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
3208 ZZ

COMPARE

3208 ZZ

Description
3208 ZZ ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE DOUBLE ROW

ROLLWAY BEARING

Part # 3208 ZZ

BDI # 24005685

Features

Enclosure: 2 Metal Shields
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Cage Material: Steel
Internal Clearance: CN-Normal
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 91.94 / each QTY
3303 2RS

COMPARE

3303 2RS

Description
3303 2RS ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE DOUBLE ROW

ROLLWAY BEARING

Part # 3303 2RS

BDI # 23989357

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 1.85
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Cage Material: Steel
Internal Clearance: CN-Normal
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
$ 67.86 / each QTY
U-1317-B

COMPARE

U-1317-B

Description
U-1317-B RADIAL ROLLER BEARING ; 85MM BORE 180MM OD 41 WID RBEC 1

ROLLWAY BEARING

Part # U1317B

BDI # 347525

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.087
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 2 Rib Inner Ring | Outer Ring with 2 Retaining Rings | Cage on Outer Ring ID
Global Part Number GPN: 454703
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
$ 760.22 / each QTY
E-5319-B

COMPARE

E-5319-B

Description
E-5319-B RADIAL ROLLER BEARING ; RADIAL ODS 6 TO 22

ROLLWAY BEARING

Part # E5319B

BDI # 347597

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.874
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | Outer Ring with 2 Retaining Rings | Cage on Outer Ring ID
Global Part Number GPN: 454565
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
$ 1,459.78 / each QTY
E-213-33-60

COMPARE

E-213-33-60

Description
E-213-33-60 RAD JOURNAL ROLLER BEARING ; 65MM BORE 79.375MM OD 2.063IN WD

ROLLWAY BEARING

Part # E21333

BDI # 346209

Features

Profile: Inner Ring Only
Inch - Metric: Metric
Outside Diameter - Inch: 3.125
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: Plain Inner Ring | Journal Roller
Global Part Number GPN: 454430
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
$ 125.54 / each QTY