Page 1 of 513

Next

Compare
BS2-2217-2RSK/VT143

COMPARE

BS2-2217-2RSK/VT143

Description
BS2-2217-2RSK/VT143 SPHR ROLLER BRG ; 85MM BORE 150MM OD 44MM W TAPERD

SKF

Part # BS2-2217-2RSK/VT143

BDI # 21991220

Price Inventory : In stock
$ 385.11 / each QTY
SAFS 522

COMPARE

SAFS 522

Description
SAFS 522 PILLOW BLOCK HOUSING ; 4 BLT 6.5"X16.5"X9.3438" STL

SKF

Part # SAFS 522

BDI # 1266581

Price Inventory : In stock
$ 1,923.07 / each QTY
6312-2RS1/C3W64

COMPARE

6312-2RS1/C3W64

Description
6312-2RS1/C3W64 DEEP GROOVE BALL BRG ; 60MM BORE 130MM OD 31MM WD SR 2 SEAL

SKF

Part # 6312-2RS1/C3W64

BDI # 1261411

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 31
Other Features: Deep Groove | NBR Seal | Standard Synthetic Base Oil
Inch - Metric: Metric
Outside Diameter - Inch: 5.118

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 260.77 / each QTY
F2B 012-TF

COMPARE

F2B 012-TF

Description
F2B 012-TF FLANGED BALL BEARING

SKF

Part # F2B 012-TF

BDI # 22785553

Features

Cartridge Pilot Diameter - Inch: 0
Cartridge Pilot Diameter - Millimeter: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 31
Nominal Bolt Circle Diameter Round - Inch: 3.5

Housing Configuration: 1 Piece Solid
Other Features: Single Row | Flingers Seal
Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
$ 51.92 / each QTY
6213-2Z/VA208

COMPARE

6213-2Z/VA208

Description
6213-2Z/VA208 DEEP GROOVE BALL BRG ; 65MMX120MMX23MM SR 2 MTL SHL

SKF

Part # 6213-2Z/VA208

BDI # 1260007

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 23
Other Features: Deep Groove | Extreme Temperature Variant
Inch - Metric: Metric
Outside Diameter - Inch: 4.724

Maximum Capacity / Filling Slot: No
Cage Material: Graphite
Internal Clearance: C0-Medium
Internal Special Features: Segmented Cage
Snap Ring: No

Price Inventory : In stock
$ 309.75 / each QTY