26882-2
Description
26882-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 1-5/8" BORE 1" WD
Part # 26882-2
BDI # 1329371
Features
Component:
Cone
Width - Millimeter:
25.4
Inch - Metric:
Inch
Bore - Millimeter:
41.275
Bore - Inch:
1.625
Global Part Number GPN:
646927
Precision Class:
Standard
Width - Inch:
1
Basic Number:
26882
32020X-9X257
Description
32020X-9X257 TAPERED ROLLER BEARING ASSY ; METRIC 4-8 OD
Part # 32020X-9X257
BDI # 1336852
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Outside Diameter - Millimeter:
150
Bore - Millimeter:
100
Other Features:
1 Single Cone | 1 Single Cup | With Keyway or Slot
Global Part Number GPN:
654695
Assembly Components:
X32020X (1) | Y32020X (1)
Basic Number:
32020
Precision Class:
Standard
358-2
Description
358-2 TAPERED ROLLER BEARING CONE ; PRECISION 1.772" BORE 0.854" WD
Part # 358-2
BDI # 1337890
Features
Component:
Cone
Width - Millimeter:
21.692
Inch - Metric:
Inch
Bore - Millimeter:
45.009
Bore - Inch:
1.772
Precision Class:
Standard
Width - Inch:
0.854
Basic Number:
358
RA115RR
Description
RA115RR INSERT BEARING ; 1-15/16" BORE NARROW IR 0.866" OR WID
Part # RA115RR
BDI # 1371316
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
22
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
3.543
Length Thru Bore - Millimeter:
43.663
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar