7204WN SU
Description
7204WN SU ANGULAR CONTACT BALL BRG ; 20MM ID 47MM OD 14MM WD
Part # 7204WN SU
BDI # 1350358
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
20 Degree
Global Part Number GPN:
254874
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
5208WD
Description
5208WD ANGULAR CONTACT BALL BRG ; 40MM ID 80MM OD 30.2MM WD
Part # 5208WD
BDI # 1345806
Features
Enclosure:
1 Metal Shield
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
255294
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5314WGBR
Description
5314WGBR ANGULAR CONTACT BALL BRG ; 70MM ID 150MM OD 63.5MM WD OPEN
Part # 5314WGBR
BDI # 1346178
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
255374
Cage Material:
Brass
Snap Ring:
Yes
Number of Bearings:
1 (Single)
7317WNSU
Description
7317WNSU ANGULAR CONTACT BALL BRG ; 85MM ID 180MM OD 41MM WD SR OPEN
Part # 7317WNSU
BDI # 1350557
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
Yes
Contact Angle:
40 Degree
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
5306K
Description
5306K ANGULAR CONTACT BALL BRG ; 30MM ID 72MM OD 30.2MM WD
Part # 5306K
BDI # 1346117
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
255334
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)