Page 1 of 3

Next

Compare
QAPL15A300ST

COMPARE

QAPL15A300ST

Description
QAPL15A300ST SPH RLR BRG HOUSING UNIT ; 3" BORE 3-1/4" BASE-CTR HGT 2 HOLE

TIMKEN

Part # QAPL15A300ST

BDI # 754588

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 91.948
Other Features: Double Row | Single Collar
Global Part Number GPN: 512710
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 8.1
Housing Material: Cast Steel
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
$ 699.51 / each QTY
QAPL15A300SEM

COMPARE

QAPL15A300SEM

Description
QAPL15A300SEM SPH RLR BRG HOUSING UNIT ; 3" BORE 3-1/4" BASE-CTR HGT 2 HOLE

TIMKEN

Part # QAPL15A300SEM

BDI # 785900

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 91.948
Other Features: Double Row | Single Collar
Global Part Number GPN: 512717
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 8.1
Housing Material: Cast Steel
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
$ 650.69 / each QTY
300RX1846C5

COMPARE

300RX1846C5

Description
300RX1846C5 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE

TIMKEN

Part # 300RX1846C5

BDI # 21460125

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 16.535
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: 2 Piece Inner Ring | Plain Inner Ring | 3 Rib Outer Ring | 2 piece Outer Ring
Number of Rows of Rollers: Quadruple Row
Snap Ring: No

Price Inventory : Available to order
$ 15,645.35 / each QTY
TAMC17K300ST

COMPARE

TAMC17K300ST

Description
TAMC17K300ST CARTRIDGE BLOCK SPH RLR BRG ; TAPERED ADAPTER LOCK SOLID BLOCK

TIMKEN

Part # TAMC17K300ST

BDI # 785063

Features

Inch - Metric: Inch
Outside Diameter - Inch: 6.75
Length Thru Bore - Millimeter: 82.042
Length Thru Bore - Inch: 3.23
Other Features: Double Row | Extreme Duty

Housing Style: Cartridge Unit
Housing Material: Cast Steel
Mounting Method: Tapered Adapter Sleeve
Rolling Element: Spherical Roller Bearing
Expansion / Non-expansion: Non-Expansion

Price Inventory : Available to order
$ 797.73 / each QTY
LM300811-2

COMPARE

LM300811-2

Description
LM300811-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 2.676" OD 0.532" WD

TIMKEN

Part # LM300811-2

BDI # 1364326

Features

Component: Cup
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 2.676
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 67.97
Other Features: Light Medium Duty
Global Part Number GPN: 648542
Precision Class: Standard
Basic Number: LM300811

Price Inventory : Available to order
$ 8.68 / each QTY