Page 1 of 7

Next

Compare
RA010RRB

COMPARE

RA010RRB

Description
RA010RRB INSERT BEARING ; 5/8" BORE NARROW IR 1.575" OD

TIMKEN

Part # RA010RRB

BDI # 1371267

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 12
Other Features: Single Row | Standard Duty
Inch - Metric: Inch

Outside Diameter - Inch: 1.575
Length Thru Bore - Millimeter: 28.58
Outer Race Profile: Spherical
Global Part Number GPN: 482165
Mounting Method: Eccentric Collar

Price Inventory : In stock
$ 23.04 / each QTY
INS-SC-100

COMPARE

INS-SC-100

Description
INS-SC-100 INSERT BALL BRG ; 1" BORE IR WID 2.047" OD

DODGE

Part # 123335

BDI # 258292

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 15
Other Features: Single Row | Normal Duty
Inch - Metric: Inch

Outside Diameter - Inch: 2.047
Length Thru Bore - Millimeter: 30.175
Outer Race Profile: Spherical
Global Part Number GPN: 560688
Mounting Method: Set Screw

Price Inventory : In stock
$ 46.64 / each QTY
CF 1 SB

COMPARE

CF 1 SB

Description
CF 1 SB CAM FOLLOWER BEARING ; 1" RLR DIA 5/8" RLR WD

MCGILL

Part # 2100112000

BDI # 1402430

Features

Roller Width - Inch: 0.625
Thread Size: 7/16-20
Stud Diameter - Inch: 0.438
Stud Diameter - Millimeter: 11.125
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 25.4
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20675

Price Inventory : In stock
$ 22.67 / each QTY
6206 2ZJEM

COMPARE

6206 2ZJEM

Description
6206 2ZJEM DEEP GROOVE BALL BRG ; SR 30MMX62MMX16MM 2 METAL SHIELDS

SKF

Part # 6206 2ZJEM

BDI # 21480020

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 16
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 2.441

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 2817
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 19.32 / each QTY
MI 32

COMPARE

MI 32

Description
MI 32 BEARING INNER RACE ; 2" BORE 2-1/2" OD 1-3/4" WID

MCGILL

Part # 0003200000

BDI # 345346

Features

Enclosure: Not Applicable
Component: Inner Ring Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Inch

Outside Diameter - Inch: 2.5
Retainer: Not Applicable
Other Features: Plain Inner Ring | Oil Hole
Global Part Number GPN: 22950
Self Aligning: No

Price Inventory : In stock
$ 22.44 / each QTY