INS-SXR-100
Description
INS-SXR-100 INSERT BEARING ; 1" BORE IR WID 2.047" OD
Part # 131908
BDI # 261278
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
15
Other Features:
Single Row | Normal Duty | With Set Screw
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
44.45
Outer Race Profile:
Spherical
Global Part Number GPN:
560845
Mounting Method:
Eccentric Collar
6210 2RSNRJEM
Description
6210 2RSNRJEM DEEP GROOVE BALL BRG ; 50MM BORE 90MM OD 20MM WD
Part # 6210 2RSNRJEM
BDI # 1268354
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
20
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1995
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
Features
Enclosure:
Open
Outer Race Width - Millimeter:
23
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
Yes
Global Part Number GPN:
2521
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
205SZZST
Description
205SZZST DEEP GROOVE BALL BRG ; 25MM BORE 52MM OD 15MM WD
Part # 205SZZST
BDI # 662215
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove | Stainless Steel Ring and Rolling Element
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
261641
Cage Material:
Stainless Steel
Internal Special Features:
No
Snap Ring:
No
6212 2RSNRJEM
Description
6212 2RSNRJEM DEEP GROOVE BALL BRG ; 60MM BORE 110MM OD 22MM WD
Part # 6212 2RSNRJEM
BDI # 1268173
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
22
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2062
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes