Page 1 of 2

Next

Compare
SS-2432-12

COMPARE

SS-2432-12

Description
SS-2432-12 PLAIN BEARING ; 0.753"X1.003"X3/4" PWDR MTL BRONZE

ISOSTATIC

Part # 401247

BDI # 524928

Features

Profile: Bushing No Flange
Nominal Bore - Inch: 0.75
Nominal Outside Diameter - Inch: 1
Inch - Metric: Inch
Material: SAE841

Outside Diameter - Inch: 1.003
Length Thru Bore - Millimeter: 19.05
Nominal Bore - Millimeter: 19.05
Length Thru Bore - Inch: 0.75
Global Part Number GPN: 491602

Price Inventory : In stock
$ 1.48 / each QTY
6205 2RSJEM

COMPARE

6205 2RSJEM

Description
6205 2RSJEM DEEP GROOVE BALL BRG ; SR 25MMX52MMX15MM 2 SEALS

SKF

Part # 6205 2RSJEM

BDI # 21480033

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 15
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 2.047

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 2822
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 20.41 / each QTY
UCP209-28

COMPARE

UCP209-28

Description
UCP209-28 PILLOW BLOCK BALL BEARING ; 1-3/4" BORE 2-1/8" BASE-CTR HGT 2 HOLE

EBC

Part # UCP209-28

BDI # 18152167

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 49.2
Other Features: Single Row
Global Part Number GPN: 520533
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 5.8
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 19.56 / each QTY
7205WN

COMPARE

7205WN

Description
7205WN ANGULAR CONTACT BALL BRG ; 25MM ID 52MM OD 15MM WD

TIMKEN

Part # 7205WN

BDI # 1350360

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 2.047
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 20 Degree
Global Part Number GPN: 254875
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
$ 43.56 / each QTY
MM-12

COMPARE

MM-12

Description
MM-12 MALE ROD END BEARING ; 3/4" BORE 11/16" HOUSING WD

AURORA BEARING

Part # MM-12

BDI # 124551

Features

Enclosure: Open
Housing Width - Millimeter: 17.45
Material - Ball: Steel
Material - Liner: Steel
Material - Outer Member: Steel

Mounting Thread: 3/4-16 UNF
Thread Direction: Right Hand
Inch - Metric: Inch
Other Features: 3 Piece | General Purpose | Precision | Chrome Plated Ball
Global Part Number GPN: 40254

Price Inventory : Available to order
$ 40.05 / each QTY