Page 1 of 3

Next

Compare
P2B-UN2-108

COMPARE

P2B-UN2-108

Description
P2B-UN2-108; 048001 PILLOW BLK BRG

DODGE

Part # 048001

BDI # 244644

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 42.88
Other Features: Double Row
Global Part Number GPN: 521499
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 5
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 567.61 / each QTY
P2B-SCM-100

COMPARE

P2B-SCM-100

Description
P2B-SCM-100; 126147 PILLOW BLK BRG

DODGE

Part # 126147

BDI # 259136

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 35.331
Other Features: Single Row | Medium Duty
Global Part Number GPN: 521870
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 4.7
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 73.07 / each QTY
F4B-SC-107

COMPARE

F4B-SC-107

Description
F4B-SC-107; 124208 FLANGED BLK BRG

DODGE

Part # 124208

BDI # 258551

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 38.9
Nominal Bolt Circle Diameter Round - Inch: 5.1
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | Wide Inner Race
Global Part Number GPN: 549832
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
$ 86.09 / each QTY
VF4S-216

COMPARE

VF4S-216

Description
VF4S-216 FLANGE BEARING UNIT ; 1" BORE 4" BOLT CIRCLE 4 BOLT

BROWNING

Part # 767623

BDI # 311107

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 34.925
Nominal Bolt Circle Diameter Round - Inch: 3.9
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | Temperature Range From -20 to 200 Degree F
Global Part Number GPN: 20220
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
$ 63.37 / each QTY
VPS-220

COMPARE

VPS-220

Description
VPS-220 PILLOW BLOCK BEARING UNIT ; 1-1/4" BORE 1-7/8" BASE-CTR HGT

BROWNING

Part # 767459

BDI # 311254

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 42.88
Other Features: Single Row
Global Part Number GPN: 19998
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 5
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 88.29 / each QTY