6210-2Z/VA228
Description
6210-2Z/VA228 DEEP GROOVE BALL BRG ; 50MMX90MMX20MM SR 2 MTL SHLD
Part # 6210-2Z/VA228
BDI # 1260236
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
20
Other Features:
Deep Groove | Extreme Temperature Variant
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Cage Material:
Graphite
Internal Clearance:
C0-Medium
Internal Special Features:
Coronet Cage
Snap Ring:
No
6202-2Z/VA228
Description
6202-2Z/VA228 DEEP GROOVE BALL BRG ; 15MM BORE 35MM OD 11MM WD SR 2 MTL SHLD
Part # 6202-2Z/VA228
BDI # 1417201
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
11
Other Features:
Deep Groove | Extreme Temperature Variant
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Cage Material:
Graphite
Internal Clearance:
C0-Medium
Internal Special Features:
Coronet Cage
Snap Ring:
No
6220 2ZJEM
Description
6220 2ZJEM DEEP GROOVE BALL BRG ; SR 100MMX180MMX34MM 2 METAL SHIELDS
Part # 6220 2ZJEM
BDI # 21480109
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
34
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1857
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
5209CFF
Description
5209CFF ANG CONTACT BALL BRG ; 45MM BORE 85MM OD 30.2MM WD
Part # 5209CFF
BDI # 662631
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256170
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
307MFF
Description
307MFF DEEP GROOVE BALL BRG ; 35MM BORE 80MM OD 21MM WD
Part # 307MFF
BDI # 662459
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
21
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
Yes
Global Part Number GPN:
4384
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No