Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
CYR 6 S

COMPARE

CYR 6 S

Description
CYR 6 S CAM FOLLOWER BEARING ; 2-1/4" BORE 6" RLR DIA 3-1/4" RLR WD

MCGILL

Part # 4500601100

BDI # 347376

Features

Roller Width - Inch: 3.25
Roller Width - Millimeter: 82.55
Roller Surface Profile: Flat
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Other Features: Full Complement | Black Oxide Coating | Lubri-Disc Seal
Global Part Number GPN: 21290

Price Inventory : In stock
$ 853.73 / each QTY
CF 6 S

COMPARE

CF 6 S

Description
CF 6 S CAM FOLLOWER BEARING ; 6" RLR DIA 3-1/4" RLR WD

MCGILL

Part # 2600110000

BDI # 347206

Features

Roller Width - Inch: 3.25
Thread Size: 2-1/2-12
Stud Diameter - Inch: 2.5
Stud Diameter - Millimeter: 63.5
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 152.4
Other Features: Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN: 20892

Price Inventory : Available to order
$ 1,429.69 / each QTY
PTRY 6

COMPARE

PTRY 6

Description
PTRY 6 TRACK ROLLER ; POR 6" RLR DIA YOKE STYLE TRB TYPE

RBC BEARINGS

Part # PTRY6

BDI # 23207637

Features

Roller Width - Inch: 3.25
Roller Width - Millimeter: 82.55
Roller Surface Profile: Flat
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Bore - Millimeter: 57.15
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Rolling Element: Taper Roller Bearing - Double Row

Price Inventory : Available to order
$ 521.16 / each QTY